This product requires certification to purchase.

1-1/4 in. Fitting x Male Brass Adapter

Apollo® Press

804-2 Series 1-1/4 in. Fitting x Male Brass Adapter

  • Fast #
  • Part #A10075828
  • Item #4355028
  • Manufacturer Part #10075828
3.4 out of 5 Customer Rating
Brand image
Apollo® Press

804-2 Series 1-1/4 in. Fitting x Male Brass Adapter

  • Fast #
  • Part #A10075828
  • Item #4355028
  • Manufacturer Part #10075828
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 1920
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

All Sizes


Product Details

Product Details

  • The ApolloPress® 804-2 Small Diameter Press Male Street Adapter features a lead free dezincification resistant brass body and an EPDM o-ring.
  • ApolloPress® products are manufactured utilizing proven ASTM materials and standards.
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
Clean Bagged:
No
Collection:
804-2 Series
End Connection 1:
Fitting
End Connection 2:
Male
End Connections:
Fitting x Male
Fitting Size 1:
1-1/4
Fitting Size 2:
1-1/4
Fitting Sizes:
1-1/4 in
Fitting Type:
Adapter
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-41/50
Material:
Brass
Maximum Temperature:
250
Minimum Temperature:
0
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Temperature Range:
0 to 250 Deg F
UL Listed:
No
UPC:
683264758285