3/4 x 1/2 in. Fitting x MNPT Reducing Brass Adapter
804-2 Series 3/4 x 1/2 in. Fitting x MNPT Reducing Brass Adapter
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 150 Pallet: 7200-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- TheApolloPress®804-2SmallDiameterPressMaleStreetAdapterfeaturesaleadfreedezincificationresistantbrassbodyandanEPDMo-ring.
- ApolloPress®productsaremanufacturedutilizingprovenASTMmaterialsandstandards.
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
- Clean Bagged:
- No
- Collection:
- 804-2 Series
- End Connection 1:
- Fitting
- End Connection 2:
- MNPT
- End Connections:
- Fitting x MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-31/100 in
- Material:
- Brass
- Maximum Temperature:
- 250
- Minimum Temperature:
- 0
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Temperature Range:
- 0 to 250 Deg F
- UL Listed:
- No
- UPC:
- 683264758247