1-1/2 x 1-1/4 in. Copper x Male Reducing Brass Adapter
804R Series 1-1/2 x 1-1/4 in. Copper x Male Reducing Brass Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 2400-
Pick Up Not AvailableNot available in 'CA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'CA'
All Sizes
Product Details
Product Details
- The ApolloPress® 804 Small Diameter Press Male Adapter features a lead free dezincification resistant brass body and an EPDM o-ring.
- ApolloPress® products are manufactured utilizing proven ASTM materials and standards.
- Lead Free Construction Leak Before Press® Technology
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
- Clean Bagged:
- No
- Collection:
- 804R Series
- End Connection 1:
- Press
- End Connection 2:
- Male
- End Connections:
- Press x Male
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/4
- Fitting Sizes:
- 1-1/2 in x 1-1/4 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-73/100
- Material:
- Brass
- Maximum Temperature:
- 250
- Minimum Temperature:
- 0
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Temperature Range:
- 0 to 250 Deg F
- UL Listed:
- No
- UPC:
- 683264758506