This product requires certification to purchase.

1-1/2 in. Copper Press 45° Elbow

This product has been replaced by

No image available
806 11/2 CXC 45 EL
Manufacturer Part #10077654
Apollo® Press

Model 806 1-1/2 in. Copper Press 45° Elbow

  • Fast #
  • Part #A10075092
  • Item #4196473
  • Manufacturer Part #10075092
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
806 11/2 CXC 45 EL
Manufacturer Part #10077654
Apollo® Press

Model 806 1-1/2 in. Copper Press 45° Elbow

  • Fast #
  • Part #A10075092
  • Item #4196473
  • Manufacturer Part #10075092
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 1440
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Proudly Manufactured in USA – ARRA Compliant
  • Compatible with most commercially available press-fit tools
  • EPDM O-ring within the collar of the fitting provides the mechanism by which a permanent seal is created
  • Pre-lubricated seals and Leak-Before-Press technology to ensure quick and confident connections
  • No glues, fluxes or solder needed
  • APOLLOXPRESS™ fittings carry a 50 year warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.18, ASME B16.22
ASTM:
ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
Clean Bagged:
No
Collection:
Model 806
Elbow Degree:
45°
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Elbow
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
Material Type:
EPDM, C12200
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
683264750920