1-1/4 in. PXPXP TEE
Model 811 1-1/4 in. PXPXP TEE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30All Sizes
Product Details
Product Details
- Small diameter
- P x P
- Made in France and Hungary
- Copper
- EPDM sealing element
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Z1157
- ASME:
- ASME B16.51
- ASTM:
- ASTM B-88
- CSA Certified:
- CSA MSE 13
- Collection:
- Model 811
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Tee
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper, Brass, Rubber
- Material Type:
- DZR, EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 683264177420