This product requires certification to purchase.

4 x 2 in. Copper Press Tee

Apollo® Press

Model 811R 4 x 2 in. Copper Press Tee

  • Fast #
  • Part #A10077781
  • Item #8964002
  • Manufacturer Part #10077781
5 out of 5 Customer Rating
Brand image
Apollo® Press

Model 811R 4 x 2 in. Copper Press Tee

  • Fast #
  • Part #A10077781
  • Item #8964002
  • Manufacturer Part #10077781
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Proudly Manufactured in USA – ARRA Compliant
  • Compatible with most commercially available press-fit tools
  • Highest Pressure Rating in the Market (300 PSI Max)
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
2 in
Fitting Sizes
4 in x 4 in x 2 in
Weight
5.08 lb
Characteristics & Features
Clean Bagged
No
Collection
Model 811R
Fitting Type
Tee
Material
Wrot Copper, Rubber
Material Type
EPDM
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASTM
ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
683264777811