1/2 in. 316 SS Adapter - MALE P X MP
SmartPress 1/2 in. 316 SS Adapter - MALE P X MP
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ApolloSmartPressisaninnovativepressconnectionsystemdesignedforjoining1/2"-2"IPSASTMA312schedule5/10sstainlesssteelpipe(approvedforusewithbothAISItype304/304Land316/316Lstainless).
- TheApolloSmartPressproductrangeconsistsofV-profile(typeASP)pressfittingsandvalvesproducedfromAISI316Lstainlesssteelalloythatarefittedwithpatentedsealingelementsforaguaranteedsafe,leak-tightandlastingconnection.
- TheApolloSmartPresssystemoffersend-usersacompletesolutionwithmaximumcoverageofcommercialandindustrialapplicationsrequiringHNBR,EPDM,orFKMsealingelements.
- CompleterangeofAISI316fittingsandvalves 500psioperatingpressure color codedVisucontrol®foilformaterial/dimensionsidentificationandvisualpressindication. PatentedsealingelementdesignwithLeakBeforePressedtechnologyforaddedsafetyandoptimizedinstallation. Quickinstallationthankstopre markedinsertiondepth.
Documents
Specifications
- Collection:
- SmartPress
- End Connection 1:
- Press
- End Connection 2:
- MPT
- End Connections:
- Press x MPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 500#
- UL Listed:
- No