3/4 316 SS Adapter - FEMALE P X
SmartPress 3/4 316 SS Adapter - FEMALE P X
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Apollo SmartPress is an innovative press connection system designed for joining 1/2"-2" IPS ASTM A312 schedule 5/10s stainless steel pipe (approved for use with both AISI type 304/304L and 316/316L stainless).
- The Apollo SmartPress product range consists of V-profile (type ASP) press fittings and valves produced from AISI 316L stainless steel alloy that are fitted with patented sealing elements for a guaranteed safe, leak-tight and lasting connection.
- The Apollo SmartPress system offers end-users a complete solution with maximum coverage of commercial and industrial applications requiring HNBR, EPDM, or FKM sealing elements.
- Complete range of AISI 316 fittings and valves 500 psi operating pressure color coded Visucontrol® foil for material/dimensions identification and visual press indication. Patented sealing element design with Leak Before Pressed technology for added safety and optimized installation. Quick installation thanks to pre marked insertion depth.
Documents
Specifications
- Collection:
- SmartPress
- End Connection 1:
- Press
- End Connection 2:
- FPT
- End Connections:
- Press x FPT
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 500#
- Type:
- A123456832
- UL Listed:
- No