3/4 316 SS Adapter - FEMALE P X
SmartPress 3/4 316 SS Adapter - FEMALE P X
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- The ApolloPress® 800 Small Diameter Press Coupling features a lead free dezincification resistant copper body and an EPDM o-ring.
Documents
Specifications
- Collection:
- SmartPress
- End Connection 1:
- Press
- End Connection 2:
- FPT
- End Connections:
- Press x FPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 500#
- Type:
- A123456945
- UL Listed:
- No