This product requires certification to purchase.

3/4X1/2 316 SS Adapter - MALE P

Apollo® Press

SmartPress 3/4X1/2 316 SS Adapter - MALE P

  • Fast #
  • Part #A123456935
  • Item #10054295
  • Manufacturer Part #123456935
5 out of 5 Customer Rating
Brand image
Apollo® Press

SmartPress 3/4X1/2 316 SS Adapter - MALE P

  • Fast #
  • Part #A123456935
  • Item #10054295
  • Manufacturer Part #123456935
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • ApolloSmartPressisaninnovativepressconnectionsystemdesignedforjoining1/2"-2"IPSASTMA312schedule5/10sstainlesssteelpipe(approvedforusewithbothAISItype304/304Land316/316Lstainless).
  • TheApolloSmartPressproductrangeconsistsofV-profile(typeASP)pressfittingsandvalvesproducedfromAISI316Lstainlesssteelalloythatarefittedwithpatentedsealingelementsforaguaranteedsafe,leak-tightandlastingconnection.
  • TheApolloSmartPresssystemoffersend-usersacompletesolutionwithmaximumcoverageofcommercialandindustrialapplicationsrequiringHNBR,EPDM,orFKMsealingelements.
  • CompleterangeofAISI316fittingsandvalves 500psioperatingpressure color codedVisucontrol®foilformaterial/dimensionsidentificationandvisualpressindication. PatentedsealingelementdesignwithLeakBeforePressedtechnologyforaddedsafetyandoptimizedinstallation. Quickinstallationthankstopre markedinsertiondepth.
  • Requires Certification

Documents


Specifications

Collection:
SmartPress
End Connection 1:
Press
End Connection 2:
MPT
End Connections:
Press x MPT
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
Pressure Class:
500#
UL Listed:
No