This product requires certification to purchase.

1/2 in. 316 SS Adapter - FEMALE P X

Apollo® SmartPress

1/2 in. 316 SS Adapter - FEMALE P X

  • Fast #
  • Part #A123456943
  • Item #10054303
  • Manufacturer Part #123456943
4.1 out of 5 Customer Rating
Brand image
Apollo® SmartPress

1/2 in. 316 SS Adapter - FEMALE P X

  • Fast #
  • Part #A123456943
  • Item #10054303
  • Manufacturer Part #123456943
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Type:
A123456943
UL Listed:
No