This product requires certification to purchase.

1/2 in. 316 SS CAP P W/ HNBR SEAL

Apollo® SmartPress

1/2 in. 316 SS CAP P W/ HNBR SEAL

  • Fast #
  • Part #A123456919
  • Item #10054279
  • Manufacturer Part #123456919
4.3 out of 5 Customer Rating
Brand image
Apollo® SmartPress

1/2 in. 316 SS CAP P W/ HNBR SEAL

  • Fast #
  • Part #A123456919
  • Item #10054279
  • Manufacturer Part #123456919
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Apollo SmartPress is an innovative press connection system designed for joining 1/2"-2".
  • IPS ASTM A312 schedule 5/10s stainless steel pipe (approved for use with both AISI type 304/304L and 316/316L stainless)
  • The Apollo SmartPress product range consists of V-profile (type ASP) press fittings and valves produced from AISI 316L stainless steel alloy that are fitted with patented sealing elements for a guaranteed safe, leak-tight and lasting connection.
  • The Apollo SmartPress system offers end-users a complete solution with maximum coverage of commercial and industrial applications requiring HNBR, EPDM, or FKM sealing elements.
  • Requires Certification

Specifications

ASTM:
ASTM F3226/F3226M
End Connection 1:
Press
End Connections:
Press
FM Approved:
Yes
Material:
Stainless Steel
Material Type:
316L
NSF:
NSF 372, NSF 61
NSF Certified:
No
Origin:
Global
Type:
A123456919
UL Listed:
No