This product requires certification to purchase.

1-1/2 in. 316 SS Adapter - FEMALE P

Apollo® SmartPress

1-1/2 in. 316 SS Adapter - FEMALE P

  • Fast #
  • Part #A123457064
  • Item #10054424
  • Manufacturer Part #123457064
5 out of 5 Customer Rating
Brand image
Apollo® SmartPress

1-1/2 in. 316 SS Adapter - FEMALE P

  • Fast #
  • Part #A123457064
  • Item #10054424
  • Manufacturer Part #123457064
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • ApolloSmartPressisaninnovativepressconnectionsystemdesignedforjoining1/2"-2".
  • IPSASTMA312schedule5/10sstainlesssteelpipe(approvedforusewithbothAISItype304/304Land316/316Lstainless)
  • TheApolloSmartPressproductrangeconsistsofV-profile(typeASP)pressfittingsandvalvesproducedfromAISI316Lstainlesssteelalloythatarefittedwithpatentedsealingelementsforaguaranteedsafe,leak-tightandlastingconnection.
  • TheApolloSmartPresssystemoffersend-usersacompletesolutionwithmaximumcoverageofcommercialandindustrialapplicationsrequiringHNBR,EPDM,orFKMsealingelements.
  • Requires Certification

Specifications

End Connection 1:
Press
End Connection 2:
FPT
End Connections:
Press x FPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
500 psi
Pressure Class:
500#
UL Listed:
No