1-1/2 in. X1-1/2 in. X1/2 in. 316 SS TEE
1-1/2 in. X1-1/2 in. X1/2 in. 316 SS TEE
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- UL Listed:
- No