1 in. Stainless Steel Coupling P X P W/ HNBR S
1 in. Stainless Steel Coupling P X P W/ HNBR S
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ApolloSmartPressisaninnovativepressconnectionsystemdesignedforjoining1/2"-2".
- IPSASTMA312schedule5/10sstainlesssteelpipe(approvedforusewithbothAISItype304/304Land316/316Lstainless)
- TheApolloSmartPressproductrangeconsistsofV-profile(typeASP)pressfittingsandvalvesproducedfromAISI316Lstainlesssteelalloythatarefittedwithpatentedsealingelementsforaguaranteedsafe,leak-tightandlastingconnection.
- TheApolloSmartPresssystemoffersend-usersacompletesolutionwithmaximumcoverageofcommercialandindustrialapplicationsrequiringHNBR,EPDM,orFKMsealingelements.
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Application:
- Potable Water, Heating, Cooling, Compressed Air, Sprinkler, Vacuum
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 500 psi
- Pressure Class:
- 500#
- UL Listed:
- No