1 in. Stainless Steel FLG Adapter - CLAStainless Steel 1 in.50
1 in. Stainless Steel FLG Adapter - CLAStainless Steel 1 in.50
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ApolloSmartPressisaninnovativepressconnectionsystemdesignedforjoining1/2"-2".
- IPSASTMA312schedule5/10sstainlesssteelpipe(approvedforusewithbothAISItype304/304Land316/316Lstainless)
- TheApolloSmartPressproductrangeconsistsofV-profile(typeASP)pressfittingsandvalvesproducedfromAISI316Lstainlesssteelalloythatarefittedwithpatentedsealingelementsforaguaranteedsafe,leak-tightandlastingconnection.
- TheApolloSmartPresssystemoffersend-usersacompletesolutionwithmaximumcoverageofcommercialandindustrialapplicationsrequiringHNBR,EPDM,orFKMsealingelements.
Specifications
- End Connection 1:
- Press
- End Connection 2:
- Flange
- End Connections:
- Press x Flange
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 500 psi
- Pressure Class:
- 500#
- UL Listed:
- No