1 in. x 1/2 in. 316 Stainless Steel FTG Reducing FTG x P
SmartPress™ 1 in. x 1/2 in. 316 Stainless Steel FTG Reducing FTG x P
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- AISI 316L stainless steel for superior corrosion resistance
- Press x Tube End for quick installation
- Sealing Element: EPDM O-ring for reliable leak-proof performance
- Leak Before Press® Technology: Ensures unpressed connections are easily detected during testing
- Visu-Control® Foil: Color-coded indicator for visual confirmation of proper pressing
- Compatibility: Works with ASTM A312 Schedule 5S and 10S stainless steel pipe
- Approvals: UL, FM, NSF/ANSI 61 & 372, IAPMO, CRN, and more
Documents
Specifications
- Collection:
- SmartPress™
- End Connection 1:
- Press
- End Connection 2:
- OD Tube
- End Connections:
- Press x OD Tube
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1 in x 1/2 in
- Fitting Type:
- Reducer
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No