2 in.x 2 in.x 3/4 316 Stainless Steel TEE - Reducing P x
2 in.x 2 in.x 3/4 316 Stainless Steel TEE - Reducing P x
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Apollo SmartPress is an innovative press connection system designed for joining 1/2"-2" IPS ASTM A312 schedule 5/10s stainless steel pipe (approved for use with both AISI type 304/304L and 316/316L stainless).
- The Apollo SmartPress product range consists of V-profile (type ASP) press fittings and valves produced from AISI 316L stainless steel alloy that are fitted with patented sealing elements for a guaranteed safe, leak-tight and lasting connection.
- The Apollo SmartPress system offers end-users a complete solution with maximum coverage of commercial and industrial applications requiring HNBR, EPDM, or FKM sealing elements.
- Complete range of AISI 316 fittings and valves
- 500 psi operating pressure
- Color-coded Visu-control® foil for material/dimensions identification and visual press indicationpatented sealing element design with Leak Before Pressed technology for added safety and optimized installation
- Clear identification of sealing element and dimensionsquick installation thanks to pre-marked insertion depth
Specifications
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Type:
- A123456987
- UL Listed:
- No