2X2X1-1/2 316 SS TEE - RED P X P X P WITH HNBR SEALING ELEMENT
2X2X1-1/2 316 SS TEE - RED P X P X P WITH HNBR SEALING ELEMENT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Type:
- A123456876
- UL Listed:
- No