3/4 in. 316 Stainless Steel Coupling P x P W/ HNBR
3/4 in. 316 Stainless Steel Coupling P x P W/ HNBR
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Apollo SmartPress is an innovative press connection system designed for joining 1/2"-2".
- IPS ASTM A312 schedule 5/10s stainless steel pipe (approved for use with both AISI type 304/304L and 316/316L stainless)
- The Apollo SmartPress product range consists of V-profile (type ASP) press fittings and valves produced from AISI 316L stainless steel alloy that are fitted with patented sealing elements for a guaranteed safe, leak-tight and lasting connection.
- The Apollo SmartPress system offers end-users a complete solution with maximum coverage of commercial and industrial applications requiring HNBR, EPDM, or FKM sealing elements.
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Application:
- Potable Water, Heating, Cooling, Compressed Air, Sprinkler, Vacuum
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 500 psi
- Pressure Class:
- 500#
- Type:
- A123456812
- UL Listed:
- No