This product requires certification to purchase.

3/4 in. Press x OD Tube Schedule 10S 316 Stainless Steel Street 45 Degree Elbow

Apollo® SmartPress

3/4 in. Press x OD Tube Schedule 10S 316 Stainless Steel Street 45 Degree Elbow

  • Fast #
  • Part #A123456971
  • Item #10054331
  • Manufacturer Part #123456971
5 out of 5 Customer Rating
Brand image
Apollo® SmartPress

3/4 in. Press x OD Tube Schedule 10S 316 Stainless Steel Street 45 Degree Elbow

  • Fast #
  • Part #A123456971
  • Item #10054331
  • Manufacturer Part #123456971
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Complete range of AISI 316 fittings and valves
  • 500 psi operating pressure
  • Color-coded Visu-control® foil for material/dimensions identification and visual press indication
  • Patented sealing element design with leak before Press® technology for added safety and optimized installation
  • Clear identification of sealing element and dimensions
  • Quick installation thanks to pre-marked insertion depth
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Z1117
ASME:
ASME B31.1, ASME 31.3, ASME 31.9
ASTM:
ASTM A-312, ASTM A-554
Application:
Compressed Air, Heating and Cooling, Potable Water, Sprinkler Systems, Vacuum
Elbow Degree:
45°
End Connection 1:
Press
End Connection 2:
OD Tube
End Connections:
Press x OD Tube
FM Approved:
Yes
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow
IAPMO Listed:
Yes
Material:
Stainless Steel, Rubber
Material Type:
316L, EPDM
Maximum Temperature:
302
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
500
Schedule Class:
10S
UL Listed:
UL 213