This product requires certification to purchase.

3/4 in.x 3/4 in.x 1/2 316 Stainless Steel TEE - FEMA

Apollo® SmartPress

3/4 in.x 3/4 in.x 1/2 316 Stainless Steel TEE - FEMA

  • Fast #
  • Part #A123456991
  • Item #10054351
  • Manufacturer Part #123456991
4.4 out of 5 Customer Rating
Brand image
Apollo® SmartPress

3/4 in.x 3/4 in.x 1/2 316 Stainless Steel TEE - FEMA

  • Fast #
  • Part #A123456991
  • Item #10054351
  • Manufacturer Part #123456991
4.4 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ApolloSmartPressisaninnovativepressconnectionsystemdesignedforjoining1/2"-2"IPSASTMA312schedule5/10sstainlesssteelpipe(approvedforusewithbothAISItype304/304Land316/316Lstainless).
  • TheApolloSmartPressproductrangeconsistsofV-profile(typeASP)pressfittingsandvalvesproducedfromAISI316Lstainlesssteelalloythatarefittedwithpatentedsealingelementsforaguaranteedsafe,leak-tightandlastingconnection.
  • TheApolloSmartPresssystemoffersend-usersacompletesolutionwithmaximumcoverageofcommercialandindustrialapplicationsrequiringHNBR,EPDM,orFKMsealingelements.
  • CompleterangeofAISI316fittingsandvalves
  • 500psioperatingpressure
  • Color-codedVisu-control®foilformaterial/dimensionsidentificationandvisualpressindicationpatentedsealingelementdesignwithLeakBeforePressedtechnologyforaddedsafetyandoptimizedinstallation
  • Clearidentificationofsealingelementanddimensionsquickinstallationthankstopre-markedinsertiondepth
  • Requires Certification

Specifications

Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
UL Listed:
No