This product requires certification to purchase.

1 in. Stainless Steel 45 ELBOW - STREET P

Apollo® SmartPress

SmartPress 1 in. Stainless Steel 45 ELBOW - STREET P

  • Fast #
  • Part #A123456972
  • Item #10054332
  • Manufacturer Part #123456972
3.3 out of 5 Customer Rating
Brand image
Apollo® SmartPress

SmartPress 1 in. Stainless Steel 45 ELBOW - STREET P

  • Fast #
  • Part #A123456972
  • Item #10054332
  • Manufacturer Part #123456972
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Apollo SmartPress is an innovative press connection system designed for joining 1/2"-2"
  • IPS ASTM A312 schedule 5/10s stainless steel pipe (approved for use with both AISI type 304/304L and 316/316L stainless).
  • The Apollo SmartPress product range consists of V-profile (type ASP) press fittings and valves produced from AISI 316L stainless steel alloy that are fitted with patented sealing elements for a guaranteed safe, leak-tight and lasting connection.
  • The Apollo SmartPress system offers end-users a complete solution with maximum coverage of commercial and industrial applications requiring HNBR, EPDM, or FKM sealing elements
  • Complete range of AISI 316 fittings and valves500 psi operating pressure color-coded Visucontrol® foil for material/dimensions identification and visual press indication patented sealing element design with
  • Leak Before Pressed technology for added safety and optimized installation clear identification of sealing element and dimensions quick installation thanks to pre-marked insertion depth
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F3226/F3226M
Application:
Potable Water, Heating, Cooling, Compressed Air, Sprinkler, Steam, Vacuum
Clean Bagged:
No
Collection:
SmartPress
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Bend
IAPMO Listed:
Yes
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
275
Minimum Temperature:
-31
NSF:
NSF/ANSI 372, NSF/ANSI 61
NSF Certified:
No
Origin:
Global
Type:
A123456972
UL Listed:
No