1x1x1/2 316 Stainless Steel TEE - Reducing P x
SmartPress 1x1x1/2 316 Stainless Steel TEE - Reducing P x
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Apollo SmartPress is an innovative press connection system designed for joining 1/2"-2"
- IPS ASTM A312 schedule 5/10s stainless steel pipe (approved for use with both AISI type 304/304L and 316/316L stainless).
- The Apollo SmartPress product range consists of V-profile (type ASP) press fittings and valves produced from AISI 316L stainless steel alloy that are fitted with patented sealing elements for a guaranteed safe, leak-tight and lasting connection.
- The Apollo SmartPress system offers end-users a complete solution with maximum coverage of commercial and industrial applications requiring HNBR, EPDM, or FKM sealing elements
- Complete range of AISI 316 fittings and valves500 psi operating pressure color-coded Visucontrol® foil for material/dimensions identification and visual press indication patented sealing element design with
- Leak Before Pressed technology for added safety and optimized installation clear identification of sealing element and dimensions quick installation thanks to pre-marked insertion depth
Documents
Specifications
- ASTM:
- ASTM F3226/F3226M
- Application:
- Potable Water, Heating, Cooling, Compressed Air, Sprinkler, Steam, Vacuum
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- SmartPress
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1 in
- IAPMO Listed:
- Yes
- MSS:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 212
- Minimum Temperature:
- -22
- NSF:
- NSF/ANSI 372, NSF/ANSI 61,
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 500 psi
- Schedule Class:
- 5S
- Type:
- A123456868
- UL Listed:
- No