3/4 in.x 3/4 in.x 1/2 316 Stainless Steel TEE - Reducing
SmartPress 3/4 in.x 3/4 in.x 1/2 316 Stainless Steel TEE - Reducing
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ApolloSmartPressisaninnovativepressconnectionsystemdesignedforjoining1/2"-2"
- IPSASTMA312schedule5/10sstainlesssteelpipe(approvedforusewithbothAISItype304/304Land316/316Lstainless).
- TheApolloSmartPressproductrangeconsistsofV-profile(typeASP)pressfittingsandvalvesproducedfromAISI316Lstainlesssteelalloythatarefittedwithpatentedsealingelementsforaguaranteedsafe,leak-tightandlastingconnection.
- TheApolloSmartPresssystemoffersend-usersacompletesolutionwithmaximumcoverageofcommercialandindustrialapplicationsrequiringHNBR,EPDM,orFKMsealingelements
- CompleterangeofAISI316fittingsandvalves500psioperatingpressure color-codedVisucontrol®foilformaterial/dimensionsidentificationandvisualpressindication patentedsealingelementdesignwith
- LeakBeforePressedtechnologyforaddedsafetyandoptimizedinstallation clearidentificationofsealingelementanddimensions quickinstallationthankstopre-markedinsertiondepth
Documents
Specifications
- ASTM:
- ASTM F3226/F3226M
- Application:
- Potable Water, Heating, Cooling, Compressed Air, Sprinkler, Steam, Vacuum
- Clean Bagged:
- No
- Collection:
- SmartPress
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- FM Approved:
- Yes
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed:
- Yes
- MSS:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 275
- Minimum Temperature:
- -31
- NSF:
- NSF/ANSI 372, NSF/ANSI 61,
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 500 psi
- Schedule Class:
- 5S
- UL Listed:
- No