1/2 x 3/8 in. Brass PEX Crimp Coupling
1/2 x 3/8 in. Brass PEX Crimp Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM B-16, ASTM B-88
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B.64.4, CSA B.149.1, CSA 6.32
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connections:
- PEX Crimp
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61-8
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- UL Listed:
- No