1/4 - 1/2 in. Stainless Steel Lever Handle
1/4 - 1/2 in. Stainless Steel Lever Handle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1Product Details
Product Details
- For sizes: 1/4" to 1/2"
Specifications
- Brand Model Compatibility:
- 70 and 78 Series
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750450075