1/4 - 3/4 in. Actuation Hydraulic Valve Mounting Kit
1/4 - 3/4 in. Actuation Hydraulic Valve Mounting Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Kit for sizes 1/4" to 1/2"
- Head weight 6 Lbs
- Overall head length 23"
- Hickory handle 36"
Specifications
- Brand Model Compatibility:
- 1/4 in - 1/2 in 71-AR, 76-AR, 77-AR, 89AR, 83R and 86R Series Ball Valves
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Mounting Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750869549