This product requires certification to purchase.

1/4 in Stainless Steel Standard Port Threaded Ball Valve

Apollo Valves

1/4 in Stainless Steel Standard Port Threaded Ball Valve

  • Fast #
  • Part #A761012764A
  • Item #11409096
  • Manufacturer Part #761012764A
3.5 out of 5 Customer Rating
Brand image
Apollo Valves

1/4 in Stainless Steel Standard Port Threaded Ball Valve

  • Fast #
  • Part #A761012764A
  • Item #11409096
  • Manufacturer Part #761012764A
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  San Jose, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Apollo Valves 76-100 Series is a threaded, 2-piece design, standard port, stainless steel ball valve.
  • Investment Cast Components; Reinforced Seats; Mounting pad for easy actuator mounting; Blowout-proof stem design; Adjustable packing gland; Stainless Steel Lever and Nut
  • Meets NACE MR0175 (2000) & MR0103 (2012)
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Pressure Class:
2000 psi
Recommended Valve Application:
Potable Water, Vacuum, Steam
Type:
A761012764A
UPC:
191988162955
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Size:
1/4 in
Valve Type:
Ball Valve