1-1/2 in Stainless Steel Standard Port FPT Ball Valve
1-1/2 in Stainless Steel Standard Port FPT Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 15 Pallet: 405-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- UPC:
- 191988038939
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Valve