1-1/2 in. kit serv grphfits
1-1/2 in. kit serv grphfits
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 83 Series
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Service Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750144752