This product requires certification to purchase.

1-1/2 in. Seal Valve Repair Kit

Apollo Valves

1-1/2 in. Seal Valve Repair Kit

  • Fast #
  • Part #A7000701
  • Item #382044
  • Manufacturer Part #7000701
4 out of 5 Customer Rating
Brand image
Apollo Valves

1-1/2 in. Seal Valve Repair Kit

  • Fast #
  • Part #A7000701
  • Item #382044
  • Manufacturer Part #7000701
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 2700
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • For Series 70
  • 12' wire, 4' chain
  • Reeded center column
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Valve Size
1-1/2 in
Characteristics & Features
Brand Model Compatibility
70 Series
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Product Type
Seal Kit
UL Listed
No
UPC
670750647505