1-1/4 - 2 in. Rubber Valve Repair Kit
1-1/4 - 2 in. Rubber Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Kit for sizes 1-1/4" to 2"
- Products sold in select areas only, please contact your local branch for availability in your area
- 41"<TIMES/>37"<TIMES/>34"
- 5-year limited warranty on compressor, coil, and 5-years on internal functional parts (Residential Use)
- All Aluminum Spine Fin coil
- Climatuff™ compressor
- Comfort"R" mode approved
- DuraTuff base, fast complete drain, weather proof
- Efficiency up to 13.25 SEER
- Extended warranties available
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Brand Model Compatibility:
- 40-200 Series
- FM Approved:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Rubber
- NSF Certified:
- No
- Product Type:
- Repair Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750567421
- Valve Size:
- 1-1/4 in - 2 in