1-1/4 - 2 in. Stainless Steel Latch Locking Lever
1-1/4 - 2 in. Stainless Steel Latch Locking Lever
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 7642-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sizes 1 1/4" to 2"
Specifications
- Brand Model Compatibility:
- 70, 76F and 77 Series
- Handle Material:
- Stainless Steel
- Handle Type:
- Locking Lever
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750455346