1-1/4 - 2 in. Rubber Valve Repair Kit
1-1/4 - 2 in. Rubber Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2632-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Kit for sizes 1 1/4" to 2"
-
Lead Law Compliant
Specifications
- FM Approved:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Rubber
- NSF Certified:
- No
- Product Type:
- Repair Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750567407
- Valve Size:
- 1-1/4 in - 2 in