This product requires certification to purchase.

1-1/4 x 1/2 in. FTG x Female Brass Adapter

Apollo Valves

1-1/4 x 1/2 in. FTG x Female Brass Adapter

  • Fast #
  • Part #A10075802
  • Item #4354953
  • Manufacturer Part #10075802
4 out of 5 Customer Rating
Brand image
Apollo Valves

1-1/4 x 1/2 in. FTG x Female Brass Adapter

  • Fast #
  • Part #A10075802
  • Item #4354953
  • Manufacturer Part #10075802
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 1920
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Fitting
End Connection 2:
Female
End Connections:
Fitting x Female
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1-1/4 in x 1/2 in
Fitting Type:
Adapter
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-19/50 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
683264758025