1 CS 600# THRD FP BV GR FSAF
1 CS 600# THRD FP BV GR FSAF
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 3-piece construction w/ enclosed fasteners
- Two-position locking
- Full port
- Adjustable multi-piece PTFE “V” style packing
- Stainless steel trim & hardware
- Fully machined ISO 5211 mounting
- Cast bosses on the center-section and end caps for bleed & drain ports
Documents
Specifications
- API:
- API 607, API 608
- ASME:
- ASME B16.34, ASME B1.20.1
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Handle Material:
- Stainless Steel
- Height:
- 4-4/5
- Length:
- 4-19/100
- MSS:
- MSS SP-25
- Material:
- Carbon Steel
- Material Type:
- A216-WCB
- Maximum Temperature:
- 550
- Minimum Temperature:
- -50
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 1500
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Potable Water
- Temperature Range:
- -20 to 550 Deg F
- Type:
- A83B1451424
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 3 piece
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Multi-Seal
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 5.7