1 in Brass Full Port Press Ball Valve
1 in Brass Full Port Press Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 12-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- The Aalberts integrated piping systems International™ 94VLF-B Series Lead Free* Two-Piece Press Ball Valve
- Ideal for installation in most plumbing and heating systems, including potable water.
- Lead Free, ANSI 3rd Party Certified, Full-Port Flow, Adjustable Stem Packing, Lead Before Press
- Corrosion Resistant Materials
- 100% Factory Tested2 Year Warranty
-
Lead Law Compliant
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Recommended Valve Application:
- Potable Water, Heating, Cooling
- Type:
- A94VLF10501B
- UPC:
- 191988159993
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve