1 in Stainless Steel Standard Port Threaded Ball Valve
1 in Stainless Steel Standard Port Threaded Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- ApolloValves76-100Seriesisathreaded,2-piecedesign,standardport,stainlesssteelballvalve.
- InvestmentCastComponents; ReinforcedSeats; Mountingpadforeasyactuatormounting; Blowout-proofstemdesign; Adjustablepackinggland; StainlessSteelLeverandNut
- MeetsNACEMR0175(2000)&MR0103(2012)
-
Lead Law Compliant
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Pressure Class:
- 2000 psi
- Recommended Valve Application:
- Potable Water, Vacuum, Steam
- UPC:
- 191988129187
- Valve Operator:
- Latch Lock Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve