This product requires certification to purchase.

1 x 3/4 in. 16 Outlet MPT Manifold

Apollo Valves

1 x 3/4 in. 16 Outlet MPT Manifold

  • Fast #
  • Part #A68PX16PMD
  • Item #7297605
  • Manufacturer Part #A68PX16PMD
3.3 out of 5 Customer Rating
Brand image
Apollo Valves

1 x 3/4 in. 16 Outlet MPT Manifold

  • Fast #
  • Part #A68PX16PMD
  • Item #7297605
  • Manufacturer Part #A68PX16PMD
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT x MPT
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Manifold
IAPMO Listed:
No
NSF Certified:
No
Outlet Quantity:
16
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
670750663826