3/4 x 1 in. Bronze FNPT 30# Relief Valve
10-100 Series 3/4 x 1 in. Bronze FNPT 30# Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 75Product Details
Product Details
- ASME section IV certified capacity (20-60 psi only)
- 15-60 psig (1.4 – 4.1 bar) set pressure at 250° F (121° C) max
- Registered in all Canadian provinces and territories, CRN #0G8547.5C
- Stainless steel springs standard
- Male or female NPT inlet
- EPDM or silicone seat options
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME Section IV
- ASTM:
- ASTM B-584
- Collection:
- 10-100 Series
- Color Finish Name:
- Bronze
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 3-41/50
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze, Rubber, Stainless Steel
- Material Type:
- EPDM
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure Class:
- 30#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 670750490989
- Valve Body Material:
- Bronze
- Valve Seat Material:
- EPDM
- Valve Size:
- 3/4 in
- Valve Type:
- Relief Valve