1-1/2 x 2 in. Bronze FNPT 30# Relief Valve
10-600 Series 1-1/2 x 2 in. Bronze FNPT 30# Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Handles more volume with just one relief valve
- The valves reseat after either temperature or pressure relief
- Restaurants, hospitals and laundries are no problem
- Inspector friendly, peace of mind
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASME:
- ASME Section IV
- ASTM:
- ASTM B-584
- Application:
- Heating, Hot Water Boilers
- Collection:
- 10-600 Series
- Color Finish Name:
- Bronze
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 10-4/5 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze, Alloy Steel, Plastic
- Material Type:
- Silicone
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 30#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 670750495489
- Valve Body Material:
- Bronze
- Valve Seat Material:
- Silicone
- Valve Size:
- 1-1/2 in, 2 in
- Valve Type:
- Relief Valve
- Width:
- 5-9/10 in