1-1/4 x 1-1/2 in. Bronze FNPT 50# 250 Relief Valve
10-600 Series 1-1/4 x 1-1/2 in. Bronze FNPT 50# 250 Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- ASME Section IV certified capacity
- Corrosion Resistant Construction
- Diaphragm isolated spring chamber
- Extremely high capacity
- Directive 97/23/EC (PED) compliant option
- Made in the USA
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASME:
- ASME Section IV
- ASTM:
- ASTM B-584
- Collection:
- 10-600 Series
- Color Finish Name:
- Bronze
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 8-2/5 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure Class:
- 50#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 670750495113
- Valve Seat Material:
- Silicone
- Valve Size:
- 1-1/4 in, 1-1/2 in
- Valve Type:
- Relief Valve
- Width:
- 5-1/10 in