This product requires certification to purchase.

3/4 in. Bronze FNPT 30# 250 Relief Valve

Apollo Valves

10-600 Series 3/4 in. Bronze FNPT 30# 250 Relief Valve

  • Fast #
  • Part #A1060405
  • Item #1589362
  • Manufacturer Part #1060405
4.1 out of 5 Customer Rating
Brand image
Apollo Valves

10-600 Series 3/4 in. Bronze FNPT 30# 250 Relief Valve

  • Fast #
  • Part #A1060405
  • Item #1589362
  • Manufacturer Part #1060405
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Handles more volume with just one relief valve
  • The valves reseat after either temperature or pressure relief
  • Restaurants, hospitals and laundries are no problem
  • Inspector friendly, peace of mind
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Height
5-3/10 in
Pressure Class
30#
Valve Size
3/4 in
Weight
2.32 lb
Width
3-1/5 in
Characteristics & Features
Collection
10-600 Series
Color Finish Name
Bronze
Material
Bronze, Alloy Steel, Plastic
Material Type
Silicone
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Seat Material
Silicone
Valve Type
Relief Valve
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
Application
Heating, Hot Water Boilers
ASME
ASME Section IV
ASTM
ASTM B-584
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Water
UL Listed
No
UPC
670750878350