This product requires certification to purchase.

4 x 6 in. Cast Iron Flanged 210# 250F Relief Valve

Apollo Valves

119 Series 4 x 6 in. Cast Iron Flanged 210# 250F Relief Valve

  • Fast #
  • Part #A119NMDAMAA0210
  • Item #4477916
  • Manufacturer Part #119NMDAMAA0210
5 out of 5 Customer Rating
Brand image
Apollo Valves

119 Series 4 x 6 in. Cast Iron Flanged 210# 250F Relief Valve

  • Fast #
  • Part #A119NMDAMAA0210
  • Item #4477916
  • Manufacturer Part #119NMDAMAA0210
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ASME section I & VIII certified capacities
  • 5 - 250 psi set pressures @ 450° F max
  • 1-1/2 in - 6 in class 250 flanged inlet connections
  • 2 in - 3 in FNPT inlet connections available
  • Stainless steel wetted trim standard
  • Optically flat lapped metal seats
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASME:
ASME Section VIII
ASTM:
ASTM A-126 Class B, ASTM A-479
Application:
Heating
Collection:
119 Series
Color Finish Name:
Grey
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Cast Iron, Metal, Stainless Steel
Maximum Temperature:
250
NSF Certified:
No
Origin:
Domestic
Pressure Class:
210#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Air, Commercial, Gas, Pressure Piping System, Steam
UL Listed:
No
UPC:
670750780165
Valve Body Material:
Cast Iron
Valve Seat Material:
Metal
Valve Size:
4 in x 6 in
Valve Type:
Relief Valve