This product requires certification to purchase.

2 in. Bronze NPT 15# 100 Relief Valve

Apollo Valves

12-200 Series 2 in. Bronze NPT 15# 100 Relief Valve

  • Fast #
  • Part #A1220508
  • Item #237795
  • Manufacturer Part #1220508
3.2 out of 5 Customer Rating
Brand image
Apollo Valves

12-200 Series 2 in. Bronze NPT 15# 100 Relief Valve

  • Fast #
  • Part #A1220508
  • Item #237795
  • Manufacturer Part #1220508
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 3/8 in NPT side tapping for drain
  • Rust-Proofed steel spring
  • Top guided, high capacity design
  • Application commercial, OEM, industrial steam heating, processing boiler
  • Made in USA
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASME:
ASME Section IV
ASTM:
ASTM B-16, ASTM B-584
Collection:
12-200 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
6
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
6-31/50
Material:
Bronze
Maximum Temperature:
100
NSF Certified:
No
Pressure - Maximum:
15 psig
Pressure Class:
15#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
UPC:
670750496349
Valve Body Material:
Bronze
Valve Disc Material:
Brass
Valve Seat Material:
PTFE
Valve Size:
2 in
Valve Type:
Pressure Relief Valve
Weight:
5.1