This product requires certification to purchase.

3 in. Bronze MNPT x FNPT 15# Relief Valve

Apollo Valves

12-200 Series 3 in. Bronze MNPT x FNPT 15# Relief Valve

  • Fast #
  • Part #A1220808
  • Item #234974
  • Manufacturer Part #1220808
5 out of 5 Customer Rating
Brand image
Apollo Valves

12-200 Series 3 in. Bronze MNPT x FNPT 15# Relief Valve

  • Fast #
  • Part #A1220808
  • Item #234974
  • Manufacturer Part #1220808
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rust-proofed steel spring
  • Top guided, high capacity design
  • Registered in all Canadian provinces and territories, CRN #0G8547.5C
  • National board certified at 15 psig
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

Collection:
12-200 Series
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
NSF Certified:
No
Pressure Class:
15#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Air, Gas, Water
UL Listed:
No
UPC:
670750496684
Valve Size:
3 in
Valve Type:
Relief Valve