This product requires certification to purchase.

3/4 in. Bronze MNPT x FNPT 15# 250 Relief Valve

Apollo Valves

13 Series 3/4 in. Bronze MNPT x FNPT 15# 250 Relief Valve

  • Fast #
  • Part #A13211B15
  • Item #3710016
  • Manufacturer Part #13211B15
3.5 out of 5 Customer Rating
Brand image
Apollo Valves

13 Series 3/4 in. Bronze MNPT x FNPT 15# 250 Relief Valve

  • Fast #
  • Part #A13211B15
  • Item #3710016
  • Manufacturer Part #13211B15
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 75 Pallet: 2025
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lead free body construction
  • Test lever included
  • Relieves excessive pressure on tankless water heaters
  • ASME approved
  • Relieves excessive pressure on storage tanks
  • Compatible with Model LF210 gas shutoff valves
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASME:
ASME Section IV
ASTM:
ASTM B-584
Application:
Heating, Hot Water Boilers
Collection:
13 Series
Color Finish Name:
Bronze
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Height:
3-27/100 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-5/6 in
Material:
Bronze, Plastic, Stainless Steel
Material Type:
TFE
Maximum Temperature:
250
NSF Certified:
No
Origin:
Domestic
Pressure Class:
15#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Steam
UL Listed:
No
UPC:
670750220838
Valve Body Material:
Bronze
Valve Seat Material:
TFE
Valve Size:
3/4 in
Valve Type:
Relief Valve
Weight:
1.07 lb