1/4 - 1/2 in. Bronze Valve Repair Kit
1/4 - 1/2 in. Bronze Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3696-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Kit for sizes 1/4" to 1/2"
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Brand Model Compatibility:
- 40-200 Series
- FM Approved:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- NSF Certified:
- No
- Product Type:
- Repair Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750567049
- Valve Size:
- 1/4 in - 1/2 in