1/2 in. Brass MNPT 325F Relief Valve
15 Series 1/2 in. Brass MNPT 325F Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- National board certified 15 psig thru 250 psig
- Viton o-ring seat
- Registered in all Canadian Provinces and Territories, CRN #0G8547.5C
- ASTM B-16 brass body
- RoHS compliant materials
- European pressure equipment directive compliant option (CE/PED)
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASME:
- ASME Section VIII
- ASTM:
- ASTM A-227, ASTM B-16
- Collection:
- 15 Series
- Color Finish Name:
- Plain Brass
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Height:
- 3-37/100
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass, Rubber
- Material Type:
- Viton®
- Maximum Temperature:
- 325
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Air
- UL Listed:
- No
- UPC:
- 670750034978
- Valve Body Material:
- Brass
- Valve Disc Material:
- Brass
- Valve Seat Material:
- Viton
- Valve Size:
- 1/2 in
- Valve Type:
- Relief Valve
- Weight:
- 0.45
- Width:
- 1-3/25